Motion
HQCWA726A-300KZT-B5-H1-P16-EUTFB-3

BOSTON GEAR
HQCWA726A-300KZT-B5-H1-P16-EUTFB-3

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09454083
MFR #HQCWA726A-300KZT-B5-H1-P16-EUTFB-3
Price$9,789.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWA726A-300KZT-B5-H1-P16-EUTFB-3

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09454083
MFR #HQCWA726A-300KZT-B5-H1-P16-EUTFB-3

Mfr description
HQCWA726A-300KZT-B5-H1-P16-EUTFB-3 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,789.33/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    300:1
  • Output Size
    1.0000 in
  • Ratio
    300:1
  • Weight
    111.1 lbs, 50.39 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W06294
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)