Specifications
Dimensions
- Weight2.0502 kg, 4.52 lb
Details
- Country of OriginChina
- Manufacturer Catalog NumberZ03809
- Manufacturer Upc Number884107682662
- UPC_NO884107682662
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)