Motion
HQCWC730-900KZ-B5-H1-P20

BOSTON GEAR
HQCWC730-900KZ-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09454250
MFR #HQCWC730-900KZ-B5-H1-P20
Price$9,351.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC730-900KZ-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09454250
MFR #HQCWC730-900KZ-B5-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,351.79/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    900:1
  • Output Size
    1.2500 in
  • Ratio
    900:1
  • Weight
    96.10 lbs, 43.59 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W06638
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HQCWC730-900KZ-B5-H1-P20 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought