Motion
H738-30F-H-P39

BOSTON GEAR
H738-30F-H-P39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.75 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output
Mi Item #09454305
MFR #H738-30F-H-P39
Price$7,499.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H738-30F-H-P39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.75 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Hollow Output, 2.4375 in Output Size, Double Output
Mi Item #09454305
MFR #H738-30F-H-P39

Mfr description
H738-30F-H-P39 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,499.86/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.75 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    30:1
  • Output Size
    2.4375 in
  • Ratio
    30:1
  • Weight
    103.1 lbs, 46.765 kg

Details

  • Bushing Kit
    P39
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W06702
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107742328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)