Motion
HWA738A-1800E-H-P36

BOSTON GEAR
HWA738A-1800E-H-P36

1800:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.2500 in Output Size, Double Output
Mi Item #09454311
MFR #HWA738A-1800E-H-P36
Price$10,531.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA738A-1800E-H-P36

1800:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output, 2.2500 in Output Size, Double Output
Mi Item #09454311
MFR #HWA738A-1800E-H-P36

Mfr description
HWA738A-1800E-H-P36 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,531.07/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.2500 in
  • Ratio
    1800:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)