Motion
HFWA726-1800-B5-H-P23

BOSTON GEAR
HFWA726-1800-B5-H-P23

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09454335
MFR #HFWA726-1800-B5-H-P23
List Price$6,069.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726-1800-B5-H-P23

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09454335
MFR #HFWA726-1800-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,069.70/each for your price

Overview

Mfr description
HFWA726-1800-B5-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W06718-OLD
  • UPC_NO
    884107745145
  • Weight
    55.1 lbs, 25 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text