Motion
SBKCFWC752B-1500KEZT-B5-JS4

BOSTON GEAR
SBKCFWC752B-1500KEZT-B5-JS4

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09454337
MFR #SBKCFWC752B-1500KEZT-B5-JS4
Price$20,176.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC752B-1500KEZT-B5-JS4

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09454337
MFR #SBKCFWC752B-1500KEZT-B5-JS4

Mfr description
SBKCFWC752B-1500KEZT-B5-JS4 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,176.17/each

Specifications

Dimensions

  • Case Size
    206
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    1500:1
  • Ratio
    15:1
  • Weight
    269.1 lbs, 122.06 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W06731
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)