Motion
HQCWC726B-600-B5-H-P15

BOSTON GEAR
HQCWC726B-600-B5-H-P15

HqcWC726 D/R Red, 600:1 Ratio, "B" Horiz. Base, Hollow Assy
Mi Item #09454338
MFR #HQCWC726B-600-B5-H-P15
Price$7,719.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC726B-600-B5-H-P15

HqcWC726 D/R Red, 600:1 Ratio, "B" Horiz. Base, Hollow Assy
Mi Item #09454338
MFR #HQCWC726B-600-B5-H-P15

Mfr description
HQCWC726B-600-B5-H-P15 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,719.23/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    0.9375 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107745213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)