Motion
H726-30-H-P31

BOSTON GEAR
H726-30-H-P31

H726 S/R Red. 30:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09454351
MFR #H726-30-H-P31
Price$3,878.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726-30-H-P31

H726 S/R Red. 30:1 Ratio, HOLLOW O/P, No Base, Hollow Assy
MI ITEM #09454351
MFR #H726-30-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,878.40/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Input Size
    0.7500 in
  • Output Size
    1.9375 in
  • Ratio
    30:1

Details

  • Bushing Kit
    P31
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107746616

Overview

Mfr description
H726-30-H-P31 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought