Motion
HRFWC752-600KEPT-B5-H2-P55

BOSTON GEAR
HRFWC752-600KEPT-B5-H2-P55

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
MI ITEM #09454387
MFR #HRFWC752-600KEPT-B5-H2-P55
Price$18,470.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC752-600KEPT-B5-H2-P55

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 3.4375 in Output Size, Double Output
MI ITEM #09454387
MFR #HRFWC752-600KEPT-B5-H2-P55

Mfr description
HRFWC752-600KEPT-B5-H2-P55 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,470.88/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    600:1
  • Output Size
    3.4375 in
  • Ratio
    600:1
  • Weight
    283.1 lbs, 128.41 kg

Details

  • Bushing Kit
    H2
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W06770
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)