Motion
F726A-30-B7-J

BOSTON GEAR
F726A-30-B7-J

F726 S/R Red. 30:1 Ratio, "A" Horiz. Base, "J" Assy
MI ITEM #09454400
MFR #F726A-30-B7-J
List Price$2,970.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726A-30-B7-J

F726 S/R Red. 30:1 Ratio, "A" Horiz. Base, "J" Assy
MI ITEM #09454400
MFR #F726A-30-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,970.61/each for your price

Overview

Mfr description
F726A-30-B7-J WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Vertical J Base Kit
    J
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Horizontal Base – Top Mount
  • Manufacturer Catalog Number
    W06786-OLD
  • UPC_NO
    884107750637
  • Weight
    44.1 lbs, 20 kg
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text