Specifications
Dimensions
- Case Size718
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio40:1
- Output Size0.9375 in
- Ratio40:1
- Weight26.1 lbs, 11.839 kg
Details
- Bushing KitP15
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input StyleC-Face Quill
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberW06885
- Mounting TypeBostMount Bracket – Right Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107759784
Overview
Mfr description
HF718R-40-B5-H-P15 WORM SPEED REDUCER