Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio5:1
- Output Size0.8750 in
- Ratio5:1
- Weight20.1 lbs, 9.117 kg
Details
- Case IncludedYes
- Gearbox Component TypeSpeed Reducer
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW06936
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B7
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)