Motion
HWC726-150KZT-H4-P23

BOSTON GEAR
HWC726-150KZT-H4-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #09454546
MFR #HWC726-150KZT-H4-P23
Price$6,812.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC726-150KZT-H4-P23

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #09454546
MFR #HWC726-150KZT-H4-P23

Mfr description
HWC726-150KZT-H4-P23 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,812.65/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    150:1
  • Output Size
    1.4375 in
  • Ratio
    150:1
  • Weight
    56.1 lbs, 25.45 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W06956-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)