Motion
WA738-200E-J

BOSTON GEAR
WA738-200E-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09454554
MFR #WA738-200E-J
Price$7,713.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA738-200E-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #09454554
MFR #WA738-200E-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,713.17/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    100.1 lbs, 45.405 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W06944
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    WA

Overview

Mfr description
WA738-200E-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought