Motion
SBKCHQC726-20KZT-B7-HS1-P23

BOSTON GEAR
SBKCHQC726-20KZT-B7-HS1-P23

20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09454580
MFR #SBKCHQC726-20KZT-B7-HS1-P23
List Price$5,160.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQC726-20KZT-B7-HS1-P23

20:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09454580
MFR #SBKCHQC726-20KZT-B7-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,160.70/each for your price

Overview

Mfr description
SBKCHQC726-20KZT-B7-HS1-P23 WASHDOWN

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    20:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text