Motion
HF718C-30-B5-H-P12

BOSTON GEAR
HF718C-30-B5-H-P12

HF718 S/R Red. 30:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09454639
MFR #HF718C-30-B5-H-P12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718C-30-B5-H-P12

HF718 S/R Red. 30:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09454639
MFR #HF718C-30-B5-H-P12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.7500 in
  • Ratio
    30:1

Details

  • Bushing Kit
    P12
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Vertical High Base – Right Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107775234

Overview

Mfr description
HF718C-30-B5-H-P12 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought