Motion
SSHQCWB721B-1800-B5-LS-P16

BOSTON GEAR
SSHQCWB721B-1800-B5-LS-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
Mi Item #09454654
MFR #SSHQCWB721B-1800-B5-LS-P16
Price$7,682.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQCWB721B-1800-B5-LS-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size
Mi Item #09454654
MFR #SSHQCWB721B-1800-B5-LS-P16

Mfr description
SSHQCWB7210B-1800C-B5-LS-P16 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,682.87/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Output Size
    1.0000 in
  • Ratio
    1800:1
  • Weight
    52.1 lbs, 23.63 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W07064
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)