Motion
HWC726-100KZT-H4-P20

BOSTON GEAR
HWC726-100KZT-H4-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #09454659
MFR #HWC726-100KZT-H4-P20
Price$6,812.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC726-100KZT-H4-P20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #09454659
MFR #HWC726-100KZT-H4-P20

Mfr description
HWC726-100KZT-H4-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,812.65/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Weight
    56.10 lbs

Details

  • Input Style
    C-Face Quill
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    HWC726-100KZT-H4-P20
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)