Motion
HRF752-30KF-B9-H1-P35

BOSTON GEAR
HRF752-30KF-B9-H1-P35

30:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09454666
MFR #HRF752-30KF-B9-H1-P35
Price$12,136.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF752-30KF-B9-H1-P35

30:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
Mi Item #09454666
MFR #HRF752-30KF-B9-H1-P35

Mfr description
HRF752-30KF-B9-H1-P35 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,136.97/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    2.1875 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)