Motion
752B-15F-H

BOSTON GEAR
752B-15F-H

752 S/R Red. 15:1 Ratio, "B" Horiz. Base, "H" Assy
Mi Item #09454667
MFR #752B-15F-H
Price$10,555.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752B-15F-H

752 S/R Red. 15:1 Ratio, "B" Horiz. Base, "H" Assy
Mi Item #09454667
MFR #752B-15F-H

Mfr description
752B-15F-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,555.31/each

Specifications

Dimensions

  • Center Distance
    5.13 in
  • Input Size
    1.2500 in
  • Output Size
    2.0000 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107785271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)