Motion
FWA752D-1200E-B5-G

BOSTON GEAR
FWA752D-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09454691
MFR #FWA752D-1200E-B5-G
Price$13,471.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752D-1200E-B5-G

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09454691
MFR #FWA752D-1200E-B5-G

Mfr description
FWA752D-1200E-B5-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,471.38/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    273.1 lbs

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W07090
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FWA
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)