Specifications
Dimensions
- Case Size726
- Center Distance2.6200 in
- Input Size0.8750 in
- Manufacturer Reducer Size726
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio20:1
- Output Size1.4375 in
- Ratio20:1
- Weight46.1 lbs, 20.91 kg
Details
- Bushing KitP23
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberW07326-OLD
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B7
Overview
Mfr description
HF726-20KZ-B7-H1-P23-RO WORM SPEED