Motion
SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3

BOSTON GEAR
SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3

Right Angle Worm Gear Speed Reducer - 17:1 Ratio
MI ITEM #09454957
MFR #SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3
List Price$12,691.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3

Right Angle Worm Gear Speed Reducer - 17:1 Ratio
MI ITEM #09454957
MFR #SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,691.66/each for your price

Overview

Mfr description
SSRF2043R-17K-B5-HS1-TP20X-FUTSS-3

Specifications

  • Ratio
    17:1
  • Case Included
    Yes
  • Housing Material
    Stainless Steel
  • Series
    SSRF
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    204
  • Manufacturer Catalog Number
    F21313
  • Weight
    118 lbs, 53.524 kg
  • Nominal Ratio
    17:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text