Motion
SSHF7180W-40KC-B5-HS1-P16-FUTSS-3

BOSTON GEAR
SSHF7180W-40KC-B5-HS1-P16-FUTSS-3

40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09454979
MFR #SSHF7180W-40KC-B5-HS1-P16-FUTSS-3
Price$5,206.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7180W-40KC-B5-HS1-P16-FUTSS-3

40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09454979
MFR #SSHF7180W-40KC-B5-HS1-P16-FUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,206.30/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Output Size
    1.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
SSHF7180W-40KC-B5-HS1-P16-FUTSS-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought