Motion
SSHF713V-40KTC-B5-HS3-P16-EUTSS-0

BOSTON GEAR
SSHF713V-40KTC-B5-HS3-P16-EUTSS-0

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09454995
MFR #SSHF713V-40KTC-B5-HS3-P16-EUTSS-0
Price$3,604.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713V-40KTC-B5-HS3-P16-EUTSS-0

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09454995
MFR #SSHF713V-40KTC-B5-HS3-P16-EUTSS-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,604.87/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    40:1
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Weight
    34 lbs, 15.42 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04223
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
SSHF713V-40KTC-B5-HS3-P16-EUTSS-0 SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought