Motion
HQCWC726-2000-B5-H-P20

BOSTON GEAR
HQCWC726-2000-B5-H-P20

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09455051
MFR #HQCWC726-2000-B5-H-P20
Price$7,150.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQCWC726-2000-B5-H-P20

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #09455051
MFR #HQCWC726-2000-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,150.80/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    2000:1
  • Output Size
    1.2500 in
  • Ratio
    2000:1
  • Weight
    67.1 lbs, 30.44 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W07437-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
HQCWC726-2000-B5-H-P20 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought