Motion
BKCH715-5P-HS-P16

BOSTON GEAR
BKCH715-5P-HS-P16

5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09455079
MFR #BKCH715-5P-HS-P16
Price$2,776.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCH715-5P-HS-P16

5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09455079
MFR #BKCH715-5P-HS-P16

Mfr description
BKCH715-5P-HS-P16 WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,776.69/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Output Size
    1.0000 in
  • Ratio
    5:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)