Motion
RFWA760-900KE-B5-H1

BOSTON GEAR
RFWA760-900KE-B5-H1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #09455127
MFR #RFWA760-900KE-B5-H1
Price$23,598.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA760-900KE-B5-H1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Double Output
Mi Item #09455127
MFR #RFWA760-900KE-B5-H1

Mfr description
RFWA760-900KE-B5-H1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,598.85/each

Specifications

Dimensions

  • Case Size
    760
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    760
  • Nominal Ratio
    900:1
  • Ratio
    900:1
  • Weight
    358.1 lbs, 162.43 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Lubrication
    H1
  • Manufacturer Catalog Number
    W07528
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    RFWA
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)