Motion
HRF715-15-B5-H-P16

BOSTON GEAR
HRF715-15-B5-H-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, B5 Frame
MI ITEM #09455153
MFR #HRF715-15-B5-H-P16
Price$2,866.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF715-15-B5-H-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, B5 Frame
MI ITEM #09455153
MFR #HRF715-15-B5-H-P16

Mfr description
HRF715-15-B5-H-P16 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,866.38/each

Specifications

Dimensions

  • Case Size
    715
  • Center Distance
    1.5400 in
  • Manufacturer Reducer Size
    715
  • NEMA / IEC Frame Size
    B5
  • Nominal Ratio
    15:1
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Weight
    24.1 lbs, 10.93 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W07543
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)