Motion
BKCWA721B-100KPT-GS3

BOSTON GEAR
BKCWA721B-100KPT-GS3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09455169
MFR #BKCWA721B-100KPT-GS3
Price$5,260.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCWA721B-100KPT-GS3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09455169
MFR #BKCWA721B-100KPT-GS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,260.08/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    821
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    37.10 lbs, 16.83 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W07593
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
BKCWA721B-100KPT-GS3 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought