Motion
PL5090-003-0403301301-9.52

BOSTON GEAR
PL5090-003-0403301301-9.52

AE SERIES SIZE 90, INLINE, 3:1 RATIO
MI ITEM #09455212
MFR #PL5090-003-0403301301-9.52
Price$5,209.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-003-0403301301-9.52

AE SERIES SIZE 90, INLINE, 3:1 RATIO
MI ITEM #09455212
MFR #PL5090-003-0403301301-9.52

Mfr description
PL5090-003-0403301301-9.52 AE SERIES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,209.93/each

Specifications

Dimensions

  • Case Size
    090
  • Weight
    4.5359 kg, 10.00 lb

Details

  • Manufacturer Catalog Number
    P01712
  • Manufacturer Upc Number
    884107903118
  • Reducer Type
    Planetary
  • Series
    PL5090
  • UPC_NO
    884107903118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)