Motion
SFWC718-600K-B5-G1

BOSTON GEAR
SFWC718-600K-B5-G1

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09455217
MFR #SFWC718-600K-B5-G1
List Price$5,143.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC718-600K-B5-G1

600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09455217
MFR #SFWC718-600K-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,143.73/each for your price

Overview

Mfr description
SFWC718-600K-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    600:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    718
  • Manufacturer Catalog Number
    W07585-OLD
  • Weight
    28.10 lbs, 12.75 kg
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text