Motion
SSFWB7180-300KCT-B5-KS6

BOSTON GEAR
SSFWB7180-300KCT-B5-KS6

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09455226
MFR #SSFWB7180-300KCT-B5-KS6
Price$5,049.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB7180-300KCT-B5-KS6

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09455226
MFR #SSFWB7180-300KCT-B5-KS6

Mfr description
SSFWB7180-300KCT-B5-KS6 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,049.50/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    43.10 lbs, 19.55 kg

Details

  • Bushing Kit
    Kit B5
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W07647
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)