Motion
SBKCFWC738-100KEPT-B7-HS4

BOSTON GEAR
SBKCFWC738-100KEPT-B7-HS4

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09455229
MFR #SBKCFWC738-100KEPT-B7-HS4
Price$12,837.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC738-100KEPT-B7-HS4

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09455229
MFR #SBKCFWC738-100KEPT-B7-HS4

Mfr description
SBKCFWC738-100KEPT-B7-HS4 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,837.51/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    105.1 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W07651
  • Output Direction
    Double
  • Output Type
    Solid
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)