Motion
HRF738-60KET-B7-HS1-P32

BOSTON GEAR
HRF738-60KET-B7-HS1-P32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09455241
MFR #HRF738-60KET-B7-HS1-P32
Price$10,051.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF738-60KET-B7-HS1-P32

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09455241
MFR #HRF738-60KET-B7-HS1-P32

Mfr description
HRF738-60KET-B7-HS1-P32 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,051.12/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    60:1
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Weight
    123.1 lbs, 55.837 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W07665
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)