Motion
SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9

BOSTON GEAR
SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #09455262
MFR #SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9
Price$18,063.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #09455262
MFR #SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9

Mfr description
SSRF2063R-15K-B11-HS5-P26Y-NUTFSS9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,063.12/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    180 lbs, 81.6 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    F21322
  • Series
    SSRF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)