1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HFWD738-1800E-B5-L-P22
1800:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size
MI ITEM #
09455283
MFR #
HFWD738-1800E-B5-L-P22
Your Price
$8,453.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HFWD738-1800E-B5-L-P22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HFWD738-1800E-B5-L-P22
1800:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size
MI ITEM #
09455283
MFR #
HFWD738-1800E-B5-L-P22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$8,453.41
/each
(List
$10,144.09
)
Qty
Add to Cart
Overview
Mfr description
HFWD738-1800E-B5-L-P22 SPEED REDUCER
Specifications
Center Distance
3.7500 in
Ratio
1800:1
Input Type
C-Face Quill
Output Type
Hollow
Output Size
1.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data