Motion
HFWC721V-150-B5-H-P18

BOSTON GEAR
HFWC721V-150-B5-H-P18

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output, 150 Frame
MI ITEM #09455471
MFR #HFWC721V-150-B5-H-P18
List Price$5,427.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721V-150-B5-H-P18

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output, 150 Frame
MI ITEM #09455471
MFR #HFWC721V-150-B5-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,427.34/each for your price

Overview

Mfr description
HFWC721V-150-B5-H-P18 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    150:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    150
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Mounting Type
    Vertical Mount
  • Manufacturer Catalog Number
    W00778
  • Weight
    45.1 lbs, 20.46 kg
  • Nominal Ratio
    150:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text