Motion
FHMA726-80KT-B5-G3

BOSTON GEAR
FHMA726-80KT-B5-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
MI ITEM #09455483
MFR #FHMA726-80KT-B5-G3
Price$5,158.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA726-80KT-B5-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
MI ITEM #09455483
MFR #FHMA726-80KT-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,158.27/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    66.1 lbs, 29.98 kg

Details

  • Bushing Kit
    Kit B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W00876
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FHMA

Overview

Mfr description
FHMA726-80KT-B5-G3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought