Motion
FWA721-2400KZT-B5-K3

BOSTON GEAR
FWA721-2400KZT-B5-K3

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 56C Frame
MI ITEM #09455495
MFR #FWA721-2400KZT-B5-K3
Price$4,572.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721-2400KZT-B5-K3

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, 56C Frame
MI ITEM #09455495
MFR #FWA721-2400KZT-B5-K3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,572.88/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    2400:1
  • Ratio
    2400:1
  • Weight
    36.1 lbs, 16.37 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W00896
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
FWA721-2400KZT-B5-K3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought