Motion
RFWA738B-300SET-B5-G1

BOSTON GEAR
RFWA738B-300SET-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09455633
MFR #RFWA738B-300SET-B5-G1
Price$12,787.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA738B-300SET-B5-G1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09455633
MFR #RFWA738B-300SET-B5-G1

Mfr description
RFWA738B-300SET-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,787.81/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    134.1 lbs, 60.83 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W00090
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)