Motion
HFWA726-100-B5-H-P22

BOSTON GEAR
HFWA726-100-B5-H-P22

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size
MI ITEM #09455651
MFR #HFWA726-100-B5-H-P22
Price$6,283.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726-100-B5-H-P22

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Hollow Output, 1.3750 in Output Size
MI ITEM #09455651
MFR #HFWA726-100-B5-H-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,283.01/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    100:1
  • Output Size
    1.3750 in
  • Ratio
    100:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01120
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208055643

Overview

Mfr description
HFWA726-100-B5-H-P22 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought