Motion
HRF721R-60-B5-H-P18

BOSTON GEAR
HRF721R-60-B5-H-P18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1250 in Output Size, 56C Frame
Mi Item #09455661
MFR #HRF721R-60-B5-H-P18
Price$4,233.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721R-60-B5-H-P18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1250 in Output Size, 56C Frame
Mi Item #09455661
MFR #HRF721R-60-B5-H-P18

Mfr description
HRF721R-60-B5-H-P18 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,233.51/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.1250 in
  • Ratio
    60:1
  • Weight
    46.1 lbs, 20.91 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    W00069
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208055957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)