Motion
SBKCHFWA730-2000KP-B5-HS1-P20

BOSTON GEAR
SBKCHFWA730-2000KP-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09455667
MFR #SBKCHFWA730-2000KP-B5-HS1-P20
Price$9,462.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHFWA730-2000KP-B5-HS1-P20

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #09455667
MFR #SBKCHFWA730-2000KP-B5-HS1-P20

Mfr description
SBKCHFWA730-2000KP-B5-HS1-P20 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,462.09/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    2000:1
  • Output Size
    1.2500 in
  • Ratio
    2000:1
  • Weight
    85.1 lbs, 38.6 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01097
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)