Motion
HRF726-40-B5-H-P22

BOSTON GEAR
HRF726-40-B5-H-P22

HRF726 S/R Red. 40:1 Ratio, No Base, Hollow Assy
MI ITEM #09455738
MFR #HRF726-40-B5-H-P22
Price$5,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-40-B5-H-P22

HRF726 S/R Red. 40:1 Ratio, No Base, Hollow Assy
MI ITEM #09455738
MFR #HRF726-40-B5-H-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,350.98/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.3750 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208085428

Overview

Mfr description
HRF726-40-B5-H-P22 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought