Motion
HFWC726V-150-B5-H-P18

BOSTON GEAR
HFWC726V-150-B5-H-P18

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output, 150 Frame
MI ITEM #09455754
MFR #HFWC726V-150-B5-H-P18
Price$6,453.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726V-150-B5-H-P18

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Double Output, 150 Frame
MI ITEM #09455754
MFR #HFWC726V-150-B5-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,453.90/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    150
  • Nominal Ratio
    150:1
  • Output Size
    1.1250 in
  • Ratio
    150:1
  • Weight
    73.1 lbs, 33.16 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01253
  • Mounting Type
    Vertical Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
HFWC726V-150-B5-H-P18 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought