Motion
HRF752C-40KFZT-B9-H1-P32

BOSTON GEAR
HRF752C-40KFZT-B9-H1-P32

40:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09455777
MFR #HRF752C-40KFZT-B9-H1-P32
Price$14,911.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF752C-40KFZT-B9-H1-P32

40:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #09455777
MFR #HRF752C-40KFZT-B9-H1-P32

Mfr description
HRF752C-40KFZT-B9-H1-P32 WORM SPEED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,911.24/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Output Size
    2.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Double
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)