Motion
BKCRFWA732B-100KEP-B5-GS1

BOSTON GEAR
BKCRFWA732B-100KEP-B5-GS1

100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
MI ITEM #09455792
MFR #BKCRFWA732B-100KEP-B5-GS1
Price$11,289.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCRFWA732B-100KEP-B5-GS1

100:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, Left Hand Output
MI ITEM #09455792
MFR #BKCRFWA732B-100KEP-B5-GS1

Mfr description
BKCRFWA732B-100KEP-B5-GS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,289.78/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)