Motion
FWC738B-900KET-B5-G4

BOSTON GEAR
FWC738B-900KET-B5-G4

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09455824
MFR #FWC738B-900KET-B5-G4
Price$10,248.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738B-900KET-B5-G4

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09455824
MFR #FWC738B-900KET-B5-G4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,248.67/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    900:1
  • Ratio
    900:1
  • Weight
    119.1 lbs, 54.02 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01338
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FWC738B-900KET-B5-G4 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought